Shop TENNANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Scrubber
- Mfr # T300e-600-D
- Zoro # G425056399
product price:Â
$
17,960.99
/ea
Key Features
Handle Material
Plastic
Max. Productivity Area
18,264 sq ft
Battery Run Time
2.5 hr
Power Source
Battery
Machine Size
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300e-600-D
- Zoro #
- G425056399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Machine Size
- 10 in
- Overall Width
- 26 in
- Length
- 51 3/4 in
- Overall Length
- 51 3/4 in
Details
- Handle Material
- Plastic
- Item
- Walk Behind Scrubber
- Max. Productivity Area
- 18,264 sq ft
- Battery Run Time
- 2.5 hr
- Power Source
- Battery
- Features
- yellow touch points, Tool-less Squeegee change, debris tray, 130 Ah Battery
- Recovery Tank Capacity
- 14 gal
- Vacuum Motor
- 0.6 hp
- Brush Pressure Type
- Adjustable
- Solution Tank Capacity
- 11 gal
- Brush Speed - Maximum
- 285 RPM
- Product Type
- Floor Scrubber
- Cleaning Path
- 24 in
- Drive Type
- Self-Propelled
- Series
- T300e
- Deck Style
- Disk
- Voltage
- 120 V AC
- Style
- Walk Behind
- Sound Level
- 67 dBA
- Machine Type
- Walk-Behind
Description
Walk Behind Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 285 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 24 in, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 2.5 hr, Cord Length Not Applicable, Features yellow touch points, Tool-less Squeegee change, debris tray, 130 Ah Battery
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.