Shop TENNANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Scrubber
- Mfr # T600-2002D
- Zoro # G825055985
product price:Â
$
46,403.99
/ea
Key Features
Max. Productivity Area
34,964 sq ft
Overall Width
37 5/8 in
Brush Pressure Type
Adjustable
Series
t600
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T600-2002D
- Zoro #
- G825055985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 37 5/8 in
- Machine Size
- 18 in
- Length
- 69 1/4 in
- Overall Length
- 69 1/4 in
Details
- Max. Productivity Area
- 34,964 sq ft
- Brush Pressure Type
- Adjustable
- Series
- t600
- Power Source
- Battery
- Battery Run Time
- 3.5 hr
- Features
- 240Ah Batteries, Smart-Fill Battery Watering, On-board charger, Black Pneumatic Tires
- Sound Level
- 70 dBA
- Vacuum Motor
- 0.75 hp
- Machine Type
- Walk-Behind
- Voltage
- 120 V AC
- Recovery Tank Capacity
- 37 gal
- Brush Speed - Maximum
- 300 RPM
- Style
- Walk Behind
- Product Type
- Floor Scrubber
- Cleaning Path
- 36 in
- Item
- Walk Behind Scrubber
- Solution Tank Capacity
- 32 gal
- Handle Material
- Plastic
- Deck Style
- Disk
- Drive Type
- Self-Propelled
Description
Walk Behind Scrubber, Recovery Tank Capacity 37 gal, Deck Style Disk, Brush Speed - Maximum 300 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 36 in, Style Walk Behind, Solution Tank Capacity 32 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Cord Length Not Applicable, Features 240Ah Batteries, Smart-Fill Battery Watering, On-board charger, Black Pneumatic Tires
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.