Shop TENNANT

Walk Behind Scrubber

  • Mfr # T600-3001D
  • Zoro # G525056435

product price: 
$
47,321.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Onboard Chemistry
EC-H20
Deck Style
Disk
Cleaning Path
32 in
Machine Size
16 in
Series
T600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T600-3001D
Zoro #
G525056435
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
16 in
Overall Width
33 3/4 in
Length
65 3/4 in
Overall Length
65 3/4 in

Details

Onboard Chemistry
EC-H20
Deck Style
Disk
Cleaning Path
32 in
Series
T600
Brush Speed - Maximum
300 RPM
Handle Material
Plastic
Recovery Tank Capacity
37 gal
Vacuum Motor
0.75 hp
Item
Walk Behind Scrubber
Style
Walk Behind
Machine Type
Walk-Behind
Voltage
120 V AC
Features
360Ah Batteries, Smart-Fill Battery Watering, On-board charger, Black Pneumatic Tires
Brush Pressure Type
Adjustable
Drive Type
Self-Propelled
Power Source
Battery
Sound Level
70 dBA
Max. Productivity Area
33,304 sq ft
Product Type
Floor Scrubber
Battery Run Time
5.3 hr
Solution Tank Capacity
32 gal

Description

Walk Behind Scrubber, Recovery Tank Capacity 37 gal, Deck Style Disk, Brush Speed - Maximum 300 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Style Walk Behind, Solution Tank Capacity 32 gal, Product Type Floor Scrubber, Battery Run Time 5.3 hr, Cord Length Not Applicable, Features 360Ah Batteries, Smart-Fill Battery Watering, On-board charger, Black Pneumatic Tires

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.