Shop TENNANT

Walk Behind Scrubber

  • Mfr # T600-3002D
  • Zoro # G025056553

product price: 
$
52,627.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Brush Pressure Type
Adjustable
Machine Type
Walk-Behind
Power Source
Battery
Battery Run Time
5.3 hr
Vacuum Motor
0.75 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T600-3002D
Zoro #
G025056553
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
18 in
Length
69 1/4 in
Overall Width
37 5/8 in
Overall Length
69 1/4 in

Details

Brush Pressure Type
Adjustable
Machine Type
Walk-Behind
Power Source
Battery
Battery Run Time
5.3 hr
Vacuum Motor
0.75 hp
Onboard Chemistry
EC-H20
Style
Walk Behind
Product Type
Floor Scrubber
Drive Type
Self-Propelled
Item
Walk Behind Scrubber
Series
T600
Recovery Tank Capacity
37 gal
Features
360Ah Batteries, Smart-Fill Battery Watering, On-board charger, Black Pneumatic Tires
Brush Speed - Maximum
300 RPM
Deck Style
Disk
Solution Tank Capacity
32 gal
Max. Productivity Area
34,964 sq ft
Sound Level
70 dBA
Voltage
120 V AC
Handle Material
Plastic
Cleaning Path
36 in

Description

Walk Behind Scrubber, Recovery Tank Capacity 37 gal, Deck Style Disk, Brush Speed - Maximum 300 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 36 in, Style Walk Behind, Solution Tank Capacity 32 gal, Product Type Floor Scrubber, Battery Run Time 5.3 hr, Cord Length Not Applicable, Features 360Ah Batteries, Smart-Fill Battery Watering, On-board charger, Black Pneumatic Tires

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.