Walk Behind Scrubber
- Mfr # T600e-1002D
- Zoro # G225056551
product price:Â
$
35,768.99
/ea
Key Features
Deck Style
Disk
Cleaning Path
32 in
Style
Walk Behind
Brush Pressure Type
Adjustable
Solution Tank Capacity
32 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T600e-1002D
- Zoro #
- G225056551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 65 3/4 in
- Overall Width
- 33 3/4 in
- Machine Size
- 16 in
- Overall Length
- 65 3/4 in
Details
- Deck Style
- Disk
- Item
- Walk Behind Scrubber
- Cleaning Path
- 32 in
- Style
- Walk Behind
- Brush Pressure Type
- Adjustable
- Solution Tank Capacity
- 32 gal
- Power Source
- Battery
- Features
- 240 Ah Battery, On Board Charger, Black Pneumatic Tires
- Battery Run Time
- 3.5 hr
- Max. Productivity Area
- 27,698 sq ft
- Drive Type
- Self-Propelled
- Series
- T600E
- Machine Type
- Walk-Behind
- Handle Material
- Plastic
- Sound Level
- 70 dBA
- Vacuum Motor
- 0.75 hp
- Brush Speed - Maximum
- 300 RPM
- Voltage
- 120 V AC
- Recovery Tank Capacity
- 37 gal
- Product Type
- Floor Scrubber
Description
Walk Behind Scrubber, Recovery Tank Capacity 37 gal, Deck Style Disk, Brush Speed - Maximum 300 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Style Walk Behind, Solution Tank Capacity 32 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Cord Length Not Applicable, Features 240 Ah Battery, On Board Charger, Black Pneumatic Tires
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.