Zoro Homepage

Walk-Behind Sweeper, 49" L, Polypropylene

  • Mfr # 1251272

  • Zoro # G414741961


product price: $7,455.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Cleaning Path Width
28 in
Sweeping Mechanism
Main Brush, Side Brush
Sweeping Mechanism Material
Polyproylene
Body Material
Polypropylene
Height
37.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251272
Zoro #
G414741961
UPC #
-
Country of Origin
Italy

Dimensions

Cleaning Path Width
28 in
Height
37.75 in
Length
49 in
Width
29 in

Details

Item
Walk Behind Sweeper
Sweeping Mechanism
Main Brush, Side Brush
Sweeping Mechanism Material
Polyproylene
Body Material
Polypropylene
Features
Adjustable Side Brush
Hopper Capacity
1.6 cu ft
Sweeper Power Source
Battery-Operated; Manual
Sweeper Product Grouping
Walk Behind Sweeper
Max. Productivity Area
28,000 sq ft/hr

Description

Battery Walk-Behind Sweeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.