
Woodruff Key, 5 mm Key Size, Steel
Mfr # 4036547
Zoro # G1954518
product price: $3.40
/eaSold in multiples of 4 for $13.60
Key Features
System of Measurement
Metric
Key Size
5 mm
Material
Steel
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS523, T12, T300, T5, T500, T600, T600E, T7
Type
Woodruff Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4036547
Zoro #
G1954518
UPC #
-
Country of Origin
Germany
Dimensions
Key Size
5 mm
Details
Item
Woodruff Key
System of Measurement
Metric
Material
Steel
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS523, T12, T300, T5, T500, T600, T600E, T7
Type
Woodruff Key
Fits Brand
Nobles, Tennant
Product Type
Key
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS523, T12, T300, T5, T500, T600, T600E, T7
Description
Key, Product Type Key, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS523, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.