Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X4 ROVR Li-ion battery 90AH, 24V (1 req)

  • Mfr # 4029963

  • Zoro # G116042335


product price: $3,701.99
/ea
Free Shipping & Returns

Key Features

Fits Machine Size
20 in
Material
Plastic, Steel
Product Type
Battery
Color
Black
Overall Width
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4029963
Zoro #
G116042335
UPC #
-
Country of Origin
China

Dimensions

Fits Machine Size
20 in
Overall Width
10 1/4 in
Diameter
7 in
Overall Length
13 3/4 in

Details

Material
Plastic, Steel
Product Type
Battery
Item
Battery
Color
Black
Compatible with Manufacturer Part Number
X4 ROVR

Description

Battery, Product Type Battery, Material Plastic, Steel, Overall Length 13 3/4 in, Diameter 7 in, Overall Width 10 1/4 in, Color Black, Fits Machine Size 20 in, Compatible with Manufacturer Part Number X4 ROVR, Compatible with Grainger Part Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.