Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G2176119
- Mfr #: 7218DLXPY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22
- Number of Drawers: 0
$671.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $671.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #7218DLXPY
- Zoro #G2176119
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Overall Depth | 18 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Details
Cabinet Style | Shelving |
Duty Rating | Medium Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Includes | (2) Keys, (4) Adjustable Shelves, Bottom Shelf |
Standards | ANSI/BIFMA, SCS |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #7218DLXPY
Explore more
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218DLXMG
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218DLXSD
- TENNSCO Unassembled Strd Slim Storage Cabinet, 30"Wx18"Dx72"H, Champagne/Putty 3070-CPY
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary J1830SUBK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1470 SD
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile CK6624DHPY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ1842SU BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1842 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ2442A MED GREY
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878SUC LIGHT GREY
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CAC1362472-09
- Tennsco Industrial Storage Cabinets