Tennsco
24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
- Zoro #: G5423625
- Mfr #: 4218MGY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24 ga.
- Number of Drawers: 0
$366.99
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $366.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218LGY
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218BK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ1878A MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 LIGHT GREY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary 1824SD
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H J2478APY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD1471 MED GREY
- TENNSCO 22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 2471PY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114DHMG
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 1872 SD
- LIQUI MOLY LIQUI-MOLY Oil Cabinet 29011
- Tennsco Industrial Storage Cabinets