Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G2176435
- Mfr #: 7124MG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24
- Number of Drawers: 0
$549.00
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $549.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #7124MG Specifications
- Zoro #: G2176435
- Mfr #: 7124MG
- Cabinet Style: Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Medium Gray
- Gauge: 24
- Number of Drawers: 0
- Number of Shelves: 1 Adjustable Shelf
- Overall Height: 72 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Number of Doors: 2
- Method of Construction: Welded
- Cabinet Height Range: Full Height
- Standards: ANSI/BIFMA, SCS
- Width: 36 in
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Locking Points: 3 Points
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Includes: (2) Keys, Adjustable Shelf, Coat Rod
- Height: 72 in
- Finish: Powder Coated
- Mobile/Stationary: Stationary
- Shelf Capacity: 150 lb
- Lock Type: Keyed
- Overall WxDxH: 36 in x 24 in x 72 in
- Base Type: Frame
- Cabinet Storage Components: Hanging Rods, Shelves
- Body Panel Type: Solid
- Load Capacity per Shelf: 150 lb
- Door Material Thickness: 24 ga
- Door Locking Points: 3
- Panel Material Thickness: 24 ga
- Shelf Adjustment Increments: 2 in
- Shelf Material Thickness: 22 ga
- Door Handle/Lock Type: Swing Handle & Keyed
- Locking Cabinet: Yes
- Cabinet Handle Style: Swing
- Overall Depth: 24 in
- Number of Keys: 2
- Cabinet Door Type: Standard
- Item - Storage Cabinets: Storage Cabinet
- For Use Indoors/Outdoors: No
- Overall WxD: 36 in x 24 in
- Cabinet Finish/Material: Powder Coated Steel
- Cabinet Locking Mechanism: Keyed
- Material - Cabinets: Steel
- Audit Trail Storage: None
- Door Handle Type: Swing
- Includes Keys: Yes
- No. of Drawers: 0
- Cabinet Finish: Powder Coated
- Frame Assembled: Assembled
- Number of Shelves and Adjustability: 1 Adjustable Shelf
- Height of Cabinet: 72 in
- For Use Outdoors: No
- Shelf Adjustability: Adjustable
- Casters Included: No
- Includes Hanging Rod: Yes
- Mobility: Stationary
- Color Family: Gray
- Product Type: Storage Cabinet
- Depth of Cabinet: 24 in
- Finish - Cabinets: Powder Coated
- Width of Cabinet: 36 in
- Number of Cabinet Shelves: 1
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #7124MG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7124BK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218-PDLG
- TENNSCO 24 ga. Steel Cabinet, Storage, 72x36x18, Black, 36 in W 1470BK
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLX-LGY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7820 SAND
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1842LGY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842A LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD1870 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H CVDJ2442SU BLACK
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary HDC-247266-3S95
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Closet Cabinet - Stainless Steel 72 x 24 x 66 65-BC-243-SS
- Tennsco Industrial Storage Cabinets