Shop All File Cabinets
Tennsco
36" W 0 Drawer File Cabinet, Black, Letter/Legal
Mfr # FS371LBK
Zoro # G9809712
product price: $1,416.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,416.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 87"
- Material Steel
- Number of Drawers 7
- Overall Depth 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS371LBK
- Zoro # G9809712
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 87" |
Overall Depth | 16 1/2 in |
Overall Height | 87 in |
Width | 36" |
Overall Width | 36 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 7, Overall Depth 16 1/2 in, Overall Height 87 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 100, Assembly Assembled, Drawer Weight Capacity Not Applicable, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Includes (4) Steel Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- LOGO BRANDS Kentucky Puff Pillow (159-813)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- Tennsco File Cabinets