36" W 7 Drawer Lateral File Cabinet, Light Gray, Letter/Legal

  • Mfr # FS371LLGY

  • Zoro # G9809737


product price:  $1,657.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter/Legal
Height
87"
Material
Steel
Number of Drawers
7
Overall Depth
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS371LLGY
Zoro #
G9809737
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
87"
Overall Depth
16 1/2 in
Overall Height
87 in
Width
36"
Overall Width
36 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
7
Type
7 Shelf with Doors
Finish
Painted
File Cabinet Type
Lateral
Series
Closed Style Fixed Shelf Lateral File
Lock Included
Yes
Label Holder Included
Yes
Handle Type
Full-Width Drawer Pulls
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Assembled/Unassembled
Assembled
Item
Lateral File Cabinet
Number of Doors
7
Includes
(4) Steel Dividers
Number of Shelves
7
Assembly
Assembled
Standards
National Motor Freight Class: 100
Product Type
Lateral File Cabinet
Lockable Drawer Location
All
Kit Product Type
Lateral File Cabinet
Number of Casters/Glides
4
Storage Cabinet Closure
Horizontal Swinging
Form Factor
Legal, Letter
Pull Shape
Handle
Locking Mechanism
Key
Locking
Included
Drawer Extension
100 %
Caster/Glide Type
Leveling Glides
Includes Label Holders
Yes

Description

Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 7, Overall Depth 16 1/2 in, Overall Height 87 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 100, Assembly Assembled, Drawer Weight Capacity Not Applicable, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Includes (4) Steel Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.