Shop All File Cabinets
Tennsco
36" W Laterial File Cabinet, Black
Mfr # LPL3660L50 BLACK
Zoro # G9807542
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,271.99
Free 30-Day Returns
Key Features
- Height 65 in
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
- Overall Height 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # LPL3660L50 BLACK
- Zoro # G9807542
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 65 in |
Overall Depth | 18 in |
Overall Height | 65 in |
Width | 36 in |
Depth | 17 15/16 in |
Overall Width | 36 in |
Description
Lateral File Cabinet, 4 Solid Drawers Fronts/1 Retractable, Width 36 in, Depth 17 15/16 in, Height 65 in, Color Black, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 5, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal (DWR6618SD)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 15" W Card File, Medium Gray (CF-846-MGY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- HON 30" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H673.L.P)
- Tennsco File Cabinets