42 in W 2 Drawer Lateral File Cabinet, Light Gray

  • Mfr # LPL4224L20 LGHT GREY

  • Zoro # G5878896


product price: $705.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Height
27 9/16 in
Material
Steel
Number of Drawers
2
Overall Depth
18 in
Overall Height
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL4224L20 LGHT GREY
Zoro #
G5878896
UPC #
-
Country of Origin
United States

Dimensions

Height
27 9/16 in
Overall Depth
18 in
Overall Height
27 1/2 in
Width
42 in
Depth
17 15/16 in
Overall Width
42 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
2
Type
Lateral, Solid Drawer Front
Finish
Powder Coated
Number of Drawers or Bins
2
Construction
Steel
Shelf Capacity (Lbs.)
126 lb
Item
Lateral File Cabinet
Includes
Lock
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
National Motor Freight Class: 175
Configuration
(2) Drawers
Product Type
Lateral File Cabinet
Lockable Drawer Location
All
Locking
Included
Includes Label Holders
Yes
Drawer Slide Type
Ball Bearing
Number of Locking Drawers
2
Shelf Weight Capacity
126 lb
Locking Mechanism
Key
Pull Shape
Drawer-Width Channel
Storage Cabinet Closure
Sliding
Number of Casters/Glides
4
Form Factor
Legal, Letter
Caster/Glide Type
Leveling Glides
Kit Product Type
Lateral File Cabinet
Includes File Supports
Yes

Description

Lateral File Cabinet, Color Light Gray, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 2, Overall Depth 18 in, Overall Height 27 1/2 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 175, Lockable Drawer Location All, Configuration (2) Drawers, Includes Label Holders Yes, Pull Shape Drawer-Width Channel, Shelf Weight Capacity 126 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.