Shop All File Cabinets
Tennsco
42" W Laterial File Cabinet, Light Gray
Mfr # LPL4260L50 LGHT GREY
Zoro # G9805056
product price: $1,131.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Height 65 in
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
- Overall Height 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LPL4260L50 LGHT GREY
- Zoro # G9805056
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 65 in |
Overall Depth | 18 in |
Overall Height | 65 in |
Width | 42 in |
Depth | 17 15/16 in |
Overall Width | 42 in |
Description
Lateral File Cabinet, 4 Solid Drawers Fronts/1 Retractable, Width 42 in, Depth 17 15/16 in, Height 65 in, Color Light Gray, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 5, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- DREAMSEAT Office Chair 1000 with Clemson Tigers Logo (XZOC1000-PSCOL12130)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- CONNEXION 33.90" W Pedestal, Oversized, Slate/Sandstone, Slate and Sandstone (93620-1159)
- Tennsco File Cabinets