Zoro Homepage

Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G2521084


product price: $839.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
6450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G2521084
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
96 in
Overall Depth
36 in
Overall Width
96 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
6450 lb
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Beam Capacity
2150 lb.
For Use With
Tennesco Bulk Storage and Boltless Racks
Includes
(3) Shelves, End Frame; Decking
Load Capacity per Shelf
2,150 lb
Duty Rating
Medium-Duty
Whole Unit Load Capacity
6,450 lb
Upright Load Capacity @ 24 in
17,000 lb
Upright Color
Gray
Beam Color
Gray
Frame Material
Steel
Decking Style
Ribbed
Shelf Gauge
22 ga
Shelving Configuration
Add-On
Decking Finish
Powder Coated
Includes Decking
Yes
Shelf Adjustment Increments
2 in
Upright Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 36 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2150 lb, Load Capacity 6450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.