Zoro Homepage

Additional Shelf Level 48"W x 48"D

  • Mfr # 1

  • Zoro # G2287826


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Color
Industrial Gray
Overall Width
48 in
Shelf Capacity
4150 lb
Finish
Powder Coated
Width (Ft.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G2287826
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
48 in
Width (Ft.)
4
Depth (Ft.)
4
Depth (In.)
48
Width (In.)
48
Width
48"

Details

Item
Shelf
Color
Industrial Gray
Shelf Capacity
4150 lb
Finish
Powder Coated
Decking
Particleboard
For Use With
Heavy Duty Boltless Bulk Storage Racks
Finish - Shelving and Racks
Powder Coated
Item - Bulk Rack Accessories
Shelf
Decking Material
Particleboard
Includes
(2) Beams, (2) Crossbars
Beam Capacity (Lb.)
4150
Material
Steel
Construction
Particleboard
Load Capacity
4,150 lb
Frame Finish
Powder Coated
Frame Material
Steel

Description

Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 48 in, Overall Width 48 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Load Capacity 4,150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.