This item is Discontinued.

Tennsco Metal Shelving, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel QO5-4818PAB

This item is Discontinued.

Tennsco

Metal Shelving, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (Discontinued)

Mfr # QO5-4818PAB
Zoro # G1983873
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO5-4818PAB
Zoro #
G1983873
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Width
48"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
300 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Item - Shelving
Metal Shelving
Shelving Style
Open
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Shelf Type
Ventilated
Standards
SCS
Number of Drawers
0
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Shelf Adjustments
1 in
Shelving Type
Add-On
No. of Shelves
5
Gauge
22
Material
Carbon Steel
Load Capacity per Shelf
500 lb
Shelf Configuration
Add-On
Whole Unit Load Capacity
2,500 lb
Shelf Adjustment Increments
1 in
Frame Material
Steel
Post Gauge
14 ga
Assembled
Unassembled
Post Construction
Bead

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.