Additional Shelf Level 84"x18", Wire Deck
Mfr # ZLES-8418W
Zoro # G2002301
product price: $102.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Width
84 in
Overall Depth
18 in
Overall Height
3 1/4 in
Shelf Capacity
1,500 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZLES-8418W
Zoro #
G2002301
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
84 in
Overall Depth
18 in
Overall Height
3 1/4 in
Width
84"
Depth
18"
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 84 in, Overall Depth 18 in, Load Capacity 1,500 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.