Zoro Homepage

Additional Shelf Level 84"x42", Particleboard

  • Mfr # ZLCS-8442D

  • Zoro # G2001513


product price: $144.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
84 in
Overall Depth
42 in
Overall Height
4 9/16 in
Shelf Capacity
1,750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLCS-8442D
Zoro #
G2001513
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
84 in
Overall Depth
42 in
Overall Height
4 9/16 in
Depth
42"
Width
84"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,750 lb
Finish
Electro Coat
Number of Shelves
1
Finish - Shelving and Racks
Electro Coat
No. of Shelves
1
Shelf Configuration
Single Straight
Material
Steel
Includes
(4) Beams
Decking
Particleboard
Decking Material
Particleboard
For Use With
Boltless Shelving
Item - Boltless Shelving Accessories
Shelf
Load Capacity
1,750 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Finish
Unfinished

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 84 in, Overall Depth 42 in, Load Capacity 1,750 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.