Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf Level 84"x48", No Deck

  • Mfr # ZLES-8448

  • Zoro # G2001382


product price: $71.99
/ea

Key Features

Color
Gray
Overall Width
84 in
Overall Depth
48 in
Overall Height
3 1/4 in
Shelf Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLES-8448
Zoro #
G2001382
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
84 in
Overall Depth
48 in
Overall Height
3 1/4 in
Depth
48"
Width
84"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,500 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
For Use With
Boltless Shelving
No. of Shelves
1
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Shelf
Material
Steel
Decking
None
Decking Material
None
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(4) Beams
Load Capacity
1,500 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 84 in, Overall Depth 48 in, Load Capacity 1,500 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.