Additional Shelf Level 96"x36", Particleboard
- Mfr # ZLCS-9636D
- Zoro # G1971599
product price:Â
$
111.99
/ea
Key Features
Color
Gray
Overall Width
96 in
Overall Depth
36 in
Overall Height
3 1/4 in
Shelf Capacity
1,600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZLCS-9636D
- Zoro #
- G1971599
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 96 in
- Overall Depth
- 36 in
- Overall Height
- 3 1/4 in
- Width
- 96 in
- Depth
- 36"
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 96 in, Overall Depth 36 in, Load Capacity 1,600 lb, Includes (2) Angle Beams, (2) Channel Beams, (3) Front to Back Deck Supports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.