Shop All Industrial Storage Cabinets
Tennsco
Assembled Jumbo Steel Storage Cabinet, 48w x 18d x 78h, Black
Mfr # J1824SU-BLK
Zoro # G110435034
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,270.99
Free 30-Day Returns
Key Features
- Overall Width 48"
- Material Heavy Gauge Welded Steel
- Color Black
- Number of Drawers 4
- Overall Height 78"
Product Information
- Brand Tennsco
- MFR # J1824SU-BLK
- Zoro # G110435034
- UPC # 44767129833
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48" |
Overall Height | 78" |
Depth | 18" |
Details
Description
Commercial grade jumbo assembled steel storage cabinet. Fully assembled and ready for immediate use. Super heavy-duty construction built to handle all your storage requirements. Two brushed chrome handles. Right handle uses three-point keyed locking to secure both doors. Storage cabinet is electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV224)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- CRAWFORD PEGBOARD KIT 43PC CRWFRD (1843B)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers (10164)
- Tennsco Industrial Storage Cabinets