Shop TENNSCO

BackandSideStopKit, 60"W, 36"D, Gry

  • Mfr # SB-3660
  • Zoro # G5591546

product price: 
$
41.15
/ea

Key Features

For Use With
60 in x 36 in Tennsco Workbenches
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-3660
Zoro #
G5591546
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
3 in
Depth
36 in
For Work Station Width
60 in
Overall Depth
36 in
Overall Width
60 in
For Top Width
60 in
Overall Height
3 in
Compatible Workstation Width
60 in

Details

For Use With
60 in x 36 in Tennsco Workbenches
Item
Back & Side Stop Kit
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Assembly
Unassembled
Includes
(2) 36 in Side Rails, 60 in Back Rail, Hardware
Material
Steel
Color
Gray
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
WB-1-3660, WBA-1-3660, WBAT-1-3660
Product Type
Back & Side Stop Kit
Compatible with Series
WB, WBA, WBAT
Compatible Brand
Tennsco
Shell Material
Steel
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
60 in x 36 in Tennsco Workbenches

Description

Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 60 in, Includes (2) 36 in Side Rails, 60 in Back Rail, Hardware, Includes Mounting Hardware Yes, Material Steel, Overall Depth 36 in, Overall Height 3 in, Compatible with Manufacturer Part Number WB-1-3660, WBA-1-3660, WBAT-1-3660, Finish Powder Coated, For Use With 60 in x 36 in Tennsco Workbenches, Metal Material Gauge 16 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.