Shop TENNSCO

BackandSideStopKit, 96"W, 36"D, Gry

  • Mfr # SB-3696
  • Zoro # G5645026

product price: 
$
66.79
/ea

Key Features

For Use With
Workbenches
Material
Steel
Color
Gray
Finish
Powder Coated
Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-3696
Zoro #
G5645026
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
3 in
Width
96 in
Overall Height
3 in
For Top Width
96 in
For Top Depth
36 in
Overall Depth
36 in
Overall Width
96 in
For Work Station Width
96 in
Compatible Workstation Width
96 in

Details

For Use With
Workbenches
Item
Back & Side Stop Kit
Material
Steel
Color
Gray
Finish
Powder Coated
Assembly
Unassembled
Includes
(2) 36 in Side Rails, 96 in Back Rail, Hardware
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Metal Material Gauge
16 ga
Product Type
Back & Side Stop Kit
Includes Mounting Hardware
Yes
Compatible with Series
WB, WBA, WBAT
Compatible with Manufacturer Part Number
WB-1-3696, WBA-1-3696, WBAT-1-3696
Compatible Brand
Tennsco
Shell Material
Steel
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 96 in, Includes (2) 36 in Side Rails, 96 in Back Rail, Hardware, Includes Mounting Hardware Yes, Material Steel, Overall Depth 36 in, Overall Height 3 in, Compatible with Manufacturer Part Number WB-1-3696, WBA-1-3696, WBAT-1-3696, Finish Powder Coated, For Use With Workbenches, Metal Material Gauge 16 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.