Black Tech WS Cantilevered Task Lght
Mfr # TWCTL-48
Zoro # G209439936
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Product Type
Light Fixture
Lighting Technology
Fluorescent
Overall Width
50 5/32 in
Operating Voltage
110V
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWCTL-48
Zoro #
G209439936
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
50 5/32 in
Overall Fixed Height
1 25/32 in
Overall Depth
8 in
Power Cord Length
8 in
Details
Item
Light Fixture
Product Type
Light Fixture
Lighting Technology
Fluorescent
Operating Voltage
110V
Includes Mounting Hardware
Yes
Includes
Light
Frame Material
Steel
Includes Bulbs
Yes
Assembly
Partially Assembled
Number of Bulbs
2
Frame Color
Multicolored
Electrical Connection
Power Cord
Description
Light Fixture, Product Type Light Fixture, Assembly Partially Assembled, Frame Color Multicolored, Frame Material Steel, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Operating Voltage 110V, Overall Depth 8 in, Overall Width 50 5/32 in, Overall Fixed Height 1 25/32 in, Power Cord Length 8 in, Electrical Connection Power Cord, Includes Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.