Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 60" W, 33-1/2" Height, 1900 lb.

  • Mfr # WBA-1-3660P

  • Zoro # G2242445


product price: $528.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1900 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3660P
Zoro #
G2242445
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
36 in
Overall Width
60 in
Height
33-1/2"
Width
60"
Depth
36"
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Height Adjustment Increments
1 1/2 in
Minimum Adjustable Height
27 7/8 in
Maximum Adjustable Height
36 7/8 in
Non-Metal Top Thickness
1 1/2 in

Details

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1900 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Plastic Top Work Bench with Adjustable Legs
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Laminate
Workbench/Table Assembly
Unassembled
Includes
Legs, Top, Stringer, (4) Knockouts
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Edge Shape
Square
Foot Type
Plain
Frame Metal Material Gauge
13 ga
Number of Cabinets
0
Features
Knock-Outs in Legs Allow for Electrical Outlets
Included Components
Stringer
Frame Construction
Bolted Only
Frame Material Finish
Powder Coated
Top Material
Plastic
Number of Knockouts
4
Overall Load Capacity
800 lb
Leg Type
Straight Leg
Number of Outlets
0
Resistance Properties
Rust Resistant
Portability
Stationary
Brake Type
None
Number of Legs and Bases
2

Description

Workbench, Height Adjustability Adjustable Height, Top Material Plastic, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.