Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 72" W, 33-1/2" Height, 1500 lb.

  • Mfr # WBA-1-3072P

  • Zoro # G5651046


product price: $486.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1500 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3072P
Zoro #
G5651046
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
72 in
Height
33-1/2"
Width
72"
Depth
30"
Minimum Adjustable Height
27 7/8 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 7/8 in
Non-Metal Top Thickness
1 1/2 in
Height Adjustment Increments
1 1/2 in

Details

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1500 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Plastic Top Work Bench with Adjustable Legs
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Legs, Top, Stringer, (4) Knockouts
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Cabinets
0
Frame Construction
Bolted Only
Top Material
Plastic
Number of Knockouts
4
Overall Load Capacity
750 lb
Included Components
Stringer
Frame Metal Material Gauge
13 ga
Leg Type
Straight Leg
Foot Type
Plain
Portability
Stationary
Frame Material Finish
Powder Coated
Features
Knock-Outs in Legs Allow for Electrical Outlets
Brake Type
None
Number of Legs and Bases
2
Edge Shape
Square
Number of Outlets
0
Resistance Properties
Rust Resistant

Description

Workbench, Height Adjustability Adjustable Height, Top Material Plastic, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.