Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight

  • Mfr # WBA-1-3096S

  • Zoro # G9812485


product price:  $451.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Steel Top with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBA-1-3096S
Zoro #
G9812485
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
96 in
Width
96"
Depth
30"
Height
33-1/2"
Metal Top Thickness
1 1/2 in
Height Adjustment Increments
1 1/2 in
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 7/8 in
Minimum Adjustable Height
27 7/8 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Steel Top with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench
Includes
(6) Knockouts
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Surface Material
Steel
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Resistance Properties
Rust Resistant
Top Material
Steel
Number of Legs and Bases
2
Frame Construction
Bolted Only
Overall Load Capacity
4,000 lb
Leg Type
Straight Leg
Features
Knock-Outs in Legs Allow for Electrical Outlets
Foot Type
Plain
Top Metal Material Gauge
12 ga
Brake Type
None
Number of Knockouts
6
Number of Outlets
0
Portability
Stationary
Included Components
Stringer
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
13 ga
Edge Shape
Square
Number of Cabinets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.