Shop TENNSCO

Bolted Workbench, Laminate, 60 in W, 35-3/8 in to 41-3/8 in Height, 800 lb, Straight

  • Mfr # WBAT-1-3660P

  • Zoro # G0153015


product price:  $532.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
800 lb
Top Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBAT-1-3660P
Zoro #
G0153015
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
60 in
Height
35-3/8 in to 41-3/8 in
Width
60 in
Depth
36 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
41 3/8 in
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
35 3/8 in
Non-Metal Top Thickness
1 1/2 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
800 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Adjustable Legs, Hardware
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Frame Construction
Bolted Only
Frame Material Finish
Powder Coated
Top Material
Laminate
Overall Load Capacity
800 lb
Brake Type
None
Number of Outlets
0
Number of Knockouts
4
Number of Cabinets
0
Included Components
Stringer
Frame Metal Material Gauge
13 ga
Foot Type
Plain
Leg Type
Straight Leg
Portability
Stationary
Edge Shape
Square

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 800 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.