Bolted Workbench, Particleboard, 60 in W, 27-7/8 in to 35-3/8 in Height, 2,500 lb, Straight

  • Mfr # WBA-1-3060SHB

  • Zoro # G0152811


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2,500 lb
Top Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBA-1-3060SHB
Zoro #
G0152811
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/2 in
Overall Depth
30 in
Overall Width
60 in
Height
27-7/8 in to 35-3/8 in
Width
60 in
Depth
30 in
Maximum Adjustable Height
35 3/8 in
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
27 7/8 in
Non-Metal Top Thickness
1 1/2 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2,500 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Includes
Adjustable Legs, Hardware
Workbench/Table Surface Material
Particleboard
Workbench/Table Assembly
Unassembled
Workbench/Table Adjustment
Bolted
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Edge Shape
Square
Foot Type
Plain
Number of Outlets
0
Number of Cabinets
0
Included Components
Stringer
Frame Material Finish
Powder Coated
Top Material
Particleboard
Brake Type
None
Frame Construction
Bolted Only
Portability
Stationary
Leg Type
Straight Leg
Overall Load Capacity
2,500 lb
Number of Knockouts
4
Frame Metal Material Gauge
13 ga

Description

Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 35 3/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.