Shop TENNSCO

Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight

  • Mfr # WBAT-1-3060S
  • Zoro # G0152750

product price: 
$
304.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2,500 lb
Top Thickness
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBAT-1-3060S
Zoro #
G0152750
UPC #
-
Country of Origin
Mexico
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2,500 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Industrial Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Includes
Adjustable Legs, Hardware
Workbench/Table Surface Material
Steel
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Portability
Stationary
Number of Cabinets
0
Overall Load Capacity
2,500 lb
Number of Outlets
0
For Environment
Maintenance Work, Manufacturing
Frame Construction
Welded and Bolted
Edge Shape
Square
Top Material
Steel
Number of Knockouts
4
Top Metal Material Gauge
12 ga
Frame Metal Material Gauge
13 ga
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Resistance Properties
Corrosion-Resistant
Included Components
Stringer
Foot Type
Plain
Brake Type
None
Number of Legs
2
Features
Knockouts in Legs Allow for Electrical Outlets
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Lock Type
No Lock
Top Material Finish
Powder Coated
NSF Rated
Not NSF Rated
Wire Color
Gray

Dimensions

Top Thickness
1 1/2 in
Overall Depth
30 in
Overall Width
60 in
Depth
30 in
Width
60 in
Height
35-3/8 in to 41-3/8 in
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 3/8 in
Metal Top Thickness
1 1/2 in
Maximum Adjustable Height
41 3/8 in
Work Surface Depth
30 in
Number of Height Positions
3
Work Surface Width
60 in
Height Adjustment Increments
1 1/2 in
Fits Chest Size
Knockouts in Legs Allow for Electrical Outlets

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.