Bolted Workbenches, Shop Top, 96" W, 33-3/4" Height, 2400 lb., Straight

  • Mfr # WBA-1-3696C

  • Zoro # G2139247


product price: $670.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Compressed Wood Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2400 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBA-1-3696C
Zoro #
G2139247
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
96 in
Height
33-3/4"
Width
96"
Depth
36"
Height Adjustability
Adjustable Height
Maximum Adjustable Height
37 1/8 in
Minimum Adjustable Height
27 7/8 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Bolted
Height Adjustment Increments
1 1/2 in

Details

Workbench/Work Table Type
Compressed Wood Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2400 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Includes
Legs, Top, Stringer, (6) Knockouts
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Shop Top
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Resistance Properties
Rust Resistant
Foot Type
Plain
Overall Load Capacity
2,400 lb
Edge Shape
Square
Number of Cabinets
0
Features
Knock-Outs in Legs Allow for Electrical Outlets
Leg Type
Straight Leg
Portability
Stationary
Frame Construction
Bolted Only
Top Material
Hardwood
Number of Knockouts
6
Frame Material Finish
Powder Coated
Number of Outlets
0
Number of Legs and Bases
2
Brake Type
None
Included Components
Stringer
Frame Metal Material Gauge
13 ga

Description

Workbench, Height Adjustability Adjustable Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.