Zoro Homepage

Boltless Shelf, 12"D x 36"W x 1-1/8"H, Steel

  • Mfr # ZAESH-3612W

  • Zoro # G5501002


product price: $31.79
/ea

Key Features

Shelf Style
Single Straight
Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
12 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAESH-3612W
Zoro #
G5501002
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
12 in
Depth
12"
Width
36"
Height
1-1/8"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Electro Coat
Color
Gray
Shelf Capacity
850 lb
Item - Boltless Shelving Accessories
Shelf
Decking
Wire
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Configuration
Single Straight
Includes
(2) Beams
For Use With
Boltless Shelving
Load Capacity
850 lb
Decking Style
Wire
Frame Finish
Zinc Plated
Decking Gauge
5 ga
Decking Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 12 in, Load Capacity 850 lb, Includes (2) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.