Boltless Shelf, 18"D x 36"W x 2"H, Steel

  • Mfr # ZVES-3618D SAND

  • Zoro # G5809921


original price: $30.19
9% off
new price: $27.19
/ea

Key Features

Shelf Style
Single Straight
Overall Height
2 in
Overall Width
36 in
Overall Depth
18 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZVES-3618D SAND
Zoro #
G5809921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
36 in
Overall Depth
18 in
Width
36"
Depth
18"
Height
2"

Details

Item
Boltless Shelving
Shelf Style
Single Straight
No. of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelf Capacity
750 lb
Shelf Adjustments
1-1/2"
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving Accessories
Shelf
Includes
Shelf, (4) Shelf Supports
Load Capacity
750 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Finish
Unfinished

Description

Boltless Shelving, Sand, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 36 in, Overall Depth 18 in, Load Capacity 750 lb, Includes Shelf, (4) Shelf Supports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.