Zoro Homepage

Boltless Shelf, 18"D x 60"W x 3"H, Steel

  • Mfr # RXHS-6018

  • Zoro # G0152507


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shelf Style
Single Straight
Overall Height
3 in
Overall Width
60 in
Overall Depth
18 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXHS-6018
Zoro #
G0152507
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
60 in
Overall Depth
18 in
Depth
18"
Height
3"
Width
60"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelf Capacity
3,250 lb
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
Shelf Supports, Shelf
Shelf Configuration
Single Straight
For Use With
Shelving
Item - Boltless Shelving Accessories
Shelf
Profile
Heavy
Decking
Steel
Beam Capacity
3250 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Load Capacity
3,250 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Gauge
16 ga
Decking Finish
Zinc Plated

Description

Shelf, Gray, Steel, Zinc Plated Decking Finish, 16 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 in, Overall Width 60 in, Overall Depth 18 in, Load Capacity 3,250 lb, Includes Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.