Boltless Shelf, 24"D x 36"W x 2"H, Steel

  • Mfr # ZBES-3624D

  • Zoro # G5753605


original price: $27.99
5% off
new price: $26.59
/ea

Key Features

Overall Height
2 in
Overall Width
36 in
Overall Depth
24 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBES-3624D
Zoro #
G5753605
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
36 in
Overall Depth
24 in
Depth
24"
Width
36"
Height
2"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Electro Coat
Color
Gray
Shelf Capacity
1,000 lb
Decking
Particleboard
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Beam Capacity
1000 lb.
For Use With
Boltless Shelving
Includes
(4) Beams
Item - Boltless Shelving Accessories
Shelf
Load Capacity
1,000 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Finish
Unfinished

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 36 in, Overall Depth 24 in, Load Capacity 1,000 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.