Boltless Shelf, 24"D x 42"W x 4-13/22"H, Steel
Mfr # ZLCS-4224W
Zoro # G5787101
original price:Â $73.99 , new price: $70.29 , 5 percent off
new price:Â $70.29
/eaKey Features
Shelf Style
Single Straight
Overall Height
4 9/16 in
Overall Width
42 in
Overall Depth
24 in
No. of Shelves
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZLCS-4224W
Zoro #
G5787101
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 9/16 in
Overall Width
42 in
Overall Depth
24 in
Depth
24"
Width
42"
Height
4-13/22"
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 42 in, Overall Depth 24 in, Load Capacity 2,500 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.