This item is Discontinued.

Tennsco Boltless Shelf, 30"D x 36"W x 1-1/8"H, Carbon Steel ZAES-3630W

Boltless Shelf, 30"D x 36"W x 1-1/8"H, Carbon Steel (Discontinued)

  • Mfr # ZAES-3630W
  • Zoro # G5635131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAES-3630W
Zoro #
G5635131
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
30 in
Depth
30"
Width
36"
Height
1-1/8"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Polyester/Epoxy Powder Paint
Color
Gray
Shelf Capacity
600 lb
Finish - Shelving and Racks
Electro Coat
For Use With
Boltless Shelving
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Decking
Wire
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
Includes
(4) Beams
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Load Capacity
600 lb
Decking Style
Wire
Frame Finish
Zinc Plated
Decking Gauge
5 ga
Decking Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 30 in, Load Capacity 600 lb, Includes (4) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.