Boltless Shelf, 30"D x 42"W x 4-13/22"H, Steel

  • Mfr # ZLCS-4230W

  • Zoro # G5669115


product price:  $76.95
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Shelf Style
Single Straight
Overall Height
4 9/16 in
Overall Width
42 in
Overall Depth
30 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLCS-4230W
Zoro #
G5669115
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 9/16 in
Overall Width
42 in
Overall Depth
30 in
Depth
30"
Width
42"
Height
4-13/22"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Electro Coat
Color
Gray
Shelf Capacity
2,500 lb
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving Accessories
Shelf
For Use With
Boltless Shelving
Includes
(4) Beams
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Decking
Wire
Load Capacity
2,500 lb
Frame Finish
Zinc Plated
Decking Style
Wire
Frame Material
Steel
Decking Gauge
5 ga
Decking Finish
Zinc Plated

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 42 in, Overall Depth 30 in, Load Capacity 2,500 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.