Boltless Shelf, 42"D x 60"W x 4-13/22"H, Steel

  • Mfr # ZLCS-6042

  • Zoro # G5598153


original price: $51.99
5% off
new price: $49.39
/ea

Key Features

Shelf Style
Single Straight
Overall Height
4 9/16 in
Overall Width
60 in
Overall Depth
42 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLCS-6042
Zoro #
G5598153
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 9/16 in
Overall Width
60 in
Overall Depth
42 in
Depth
42"
Width
60"
Height
4-13/22"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Electro Coat
Color
Gray
Shelf Capacity
2,250 lb
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Decking
None
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
For Use With
Boltless Shelving
Includes
(4) Beams
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
Finish - Shelving and Racks
Electro Coat
Load Capacity
2,250 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 60 in, Overall Depth 42 in, Load Capacity 2,250 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.