Boltless Shelving, 15-5/8"D x 43"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-4215A-5

  • Zoro # G2003141


original price:  $87.99 , new price: $83.59 , 5 percent off
new price:  $83.59
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA7-4215A-5
Zoro #
G2003141
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
15 in
Width
43"
Height
84"
Depth
15-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
550 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Beam Capacity
550 lb.
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(10) Beams, (2) Posts
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Frame Material
Steel
Load Capacity per Shelf
550 lb
Post Gauge
16 ga
Duty Rating
Light-Duty
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
2,750 lb
Beam Profile
Low Profile
Shelving Configuration
Add-On
Side Panel Style
Open
Shelf Material
Steel
Adjustability
Adjustable
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Includes Decking
No

Description

Boltless Shelving, Low Profile, Overall Depth 15 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (10) Beams, (2) Posts, Includes Decking No, 550 lb, Whole Unit Load Capacity 2,750 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.