Boltless Shelving, 15-5/8"D x 49"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-4815A-5W

  • Zoro # G2158777


product price:  $249.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZA7-4815A-5W
Zoro #
G2158777
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
15 in
Height
84"
Width
49"
Depth
15-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
500 lb.
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Includes
(10) Beams, (2) Posts
Standards
SCS Indoor Advantage(R) Certified
Post Gauge
16 ga
Beam Profile
Low Profile
Whole Unit Load Capacity
2,500 lb
Adjustability
Adjustable
Frame Material
Steel
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Includes Decking
Yes
Duty Rating
Light-Duty
Shelf Material
Steel
Side Panel Style
Open
Shelf Gauge
14 ga
Load Capacity per Shelf
500 lb

Description

Boltless Shelving, Low Profile, Overall Depth 15 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (10) Beams, (2) Posts, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 2,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.