Boltless Shelving, 18"D x 36"W x 88"H, 5 Shelves, Steel

  • Mfr # TO-5-3618-7

  • Zoro # G3359651


product price:  $251.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
90 in
Overall Width
36 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO-5-3618-7
Zoro #
G3359651
UPC #
-
Country of Origin
Honduras

Dimensions

Overall Height
90 in
Overall Width
36 in
Overall Depth
18 in
Depth
18"
Width
36"
Height
88"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
18
Shelf Capacity
950 lb
Shelf Adjustments
1 1/2 in
Includes
(8) Shelf Reinforcements, Shelf Supports, Upright
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
950 lb.
Shelf Configuration
Single Straight
Load Capacity per Shelf
950 lb
Beam Profile
Low Profile
Duty Rating
Medium-Duty
Frame Material
Steel
Whole Unit Load Capacity
4,750 lb
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Shelf Gauge
14 ga
Includes Decking
Yes
Shelving Configuration
Add-On
Shelf Material
Steel
Adjustability
Adjustable
Post Gauge
18 ga

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 90 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (8) Shelf Reinforcements, Shelf Supports, Upright, Includes Decking Yes, 950 lb, Whole Unit Load Capacity 4,750 lb, Add-On, Open, Post Gauge 18 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.