Shop TENNSCO

Boltless Shelving, 24"D x 36"W x 76"H, 5 Shelves, Steel

  • Mfr # TO-5-3624-6

  • Zoro # G3359645


product price:  $283.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TO-5-3624-6
Zoro #
G3359645
UPC #
-
Country of Origin
Honduras

Dimensions

Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in
Depth
24"
Height
76"
Width
36"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
18
Shelf Capacity
900 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
900 lb.
Item - Boltless Shelving
Boltless Shelving
Includes
(8) Shelf Reinforcements, Shelf Supports, Upright
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Shelf Gauge
14 ga
Includes Decking
Yes
Shelving Configuration
Add-On
Frame Material
Steel
Post Gauge
18 ga
Side Panel Style
Open
Load Capacity per Shelf
900 lb
Beam Profile
Low Profile
Adjustability
Adjustable
Shelf Material
Steel
Whole Unit Load Capacity
4,500 lb
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (8) Shelf Reinforcements, Shelf Supports, Upright, Includes Decking Yes, 900 lb, Whole Unit Load Capacity 4,500 lb, Add-On, Open, Post Gauge 18 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Sand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.