Boltless Shelving, 24"D x 48"W x 88"H, 5 Shelves, Steel

  • Mfr # TO-5-4824-7

  • Zoro # G3359575


product price:  $440.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
90 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO-5-4824-7
Zoro #
G3359575
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Overall Width
48 in
Overall Depth
24 in
Width
48"
Depth
24"
Height
88"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
18
Shelf Capacity
800 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Beam Capacity
800 lb.
Includes
(8) Shelf Reinforcements, Shelf Supports, Upright
Item - Boltless Shelving
Boltless Shelving
Whole Unit Load Capacity
4,000 lb
Post Gauge
18 ga
Side Panel Style
Open
Shelf Material
Steel
Shelf Gauge
14 ga
Adjustability
Adjustable
Includes Decking
Yes
Frame Material
Steel
Beam Profile
Low Profile
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Shelving Configuration
Add-On
Load Capacity per Shelf
800 lb

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 90 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (8) Shelf Reinforcements, Shelf Supports, Upright, Includes Decking Yes, 800 lb, Whole Unit Load Capacity 4,000 lb, Add-On, Open, Post Gauge 18 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.