This item is Discontinued.

Tennsco Boltless Shelving, 36"D x 48"W, 5 Shelves TO-5-4836-6SD

Boltless Shelving, 36"D x 48"W, 5 Shelves (Discontinued)

  • Mfr # TO-5-4836-6SD
  • Zoro # G1853428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-5-4836-6SD
Zoro #
G1853428
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
36"

Details

Item
Boltless Shelving
Number of Shelves
5

Description

AddOn Open Shelve Unit,48in.W x 36i.nD,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.