This item is Discontinued.

Tennsco Boltless Shelving, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel ZA7-4836A-5

This item is Discontinued.

Tennsco

Boltless Shelving, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (Discontinued)

Mfr # ZA7-4836A-5
Zoro # G2003397
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZA7-4836A-5
Zoro #
G2003397
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Depth
36"
Width
48"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
(2) Posts, (20) Beams
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Beam Capacity
500 lb.
Standards
SCS Indoor Advantage(R) Certified
Load Capacity per Shelf
500 lb
Shelf Material
Steel
Beam Profile
Low Profile
Shelving Configuration
Add-On
Duty Rating
Light-Duty
Assembled
Unassembled
Side Panel Style
Open
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Adjustability
Adjustable
Shelf Gauge
14 ga
Post Gauge
16 ga
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
2,500 lb
Frame Material
Steel
Includes Decking
No

Description

Boltless Shelving, Low Profile, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (20) Beams, Includes Decking No, 500 lb, Whole Unit Load Capacity 2,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.