Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, 42x42, Particleboard

  • Mfr # ZLC7-4242A-3D

  • Zoro # G2160201


product price: $292.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLC7-4242A-3D
Zoro #
G2160201
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
42 in
Depth
42-5/8"
Width
43"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,500 lb
Shelf Adjustments
1 1/2 in
Includes
(12) Beams, (2) Posts
Finish - Shelving and Racks
Electro Coat
Beam Capacity
2500 lb.
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Adjustability
Adjustable
Post Gauge
16 ga
Includes Decking
Yes
Duty Rating
Heavy-Duty
Shelving Configuration
Add-On
Load Capacity per Shelf
2,500 lb
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelf Material
Steel
Beam Profile
Channel
Whole Unit Load Capacity
7,500 lb
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Side Panel Style
Open
Shelf Gauge
14 ga

Description

Boltless Shelving, Channel, Overall Depth 42 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (12) Beams, (2) Posts, Includes Decking Yes, 2,500 lb, Whole Unit Load Capacity 7,500 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.